Halogen Reflector Lamp, T6, 1000W

GE LIGHTING |Zoro #: G1433415|Mfr #: FER-Q1000T6/4CL

$100.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1433415 Mfr #: FER-Q1000T6/4CL
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Item: Halogen Reflector LampBulb Technology: Halogen
Shatter-Resistant: NoLight Bulb Dia.: 9/32"
Bulb Primary Application: Stage and StudioAverage Bulb Life: 500 hr.
Watts: 1000Bulb Type: Miniature
Voltage: 120Light Appearance: 3000 to 3999K, Warm White
Bulb Designation: FER-Q1000T6/4CLMax. Overall Bulb Length: 5-5/8"
ANSI Code: FERBulb Base Type: Recessed Single Contact (R7s)
Bulb Shape: T6Bulb Color Temp.: 3200K
Country of Origin (subject to change): India

Product Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type Recessed Single Contact (R7s), 1000 Watts, Average Bulb Life 500 hr., 27, 500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 9/32 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FER-Q1000T6/4CL, Shatter-Resistant No, Stage and Studio, ANSI Code FER, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15% when you sign up for Z-mail.