KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, T6, 750W

GE LIGHTING| Zoro #: G2328584| Mfr #: EHG Q750/CL/TP

$39.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
ANSI Code: EHG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328584 Mfr #: EHG Q750/CL/TP
Voltage: 120Average Bulb Life: 2000 hr.
ANSI Code: EHGLight Bulb Dia.: 3-23/32"
Lumens: 15,400Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-1/8"
Item: Halogen Reflector LampBulb Technology: Halogen
Dimmable: YesBulb Designation: EHG-Q750/CL/TP
Bulb Color Temp.: 3000KBulb Type: Miniature
Bulb Shape: T6Watts: 750
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin Medium (G9.5)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 750 Watts, Average Bulb Life 2000 hr., 15,400 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 3-23/32 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation EHG-Q750/CL/TP, Shatter-Resistant No, Stage and Studio, ANSI Code EHG, Meets 2012 Lighting Legislation Energy

Reviews