Halogen Reflector Lamp, T7, 1000W

GE LIGHTING| Zoro #: G2427031| Mfr #: BVT-Q1MT7/CL/MP

$111.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 500 hr.
ANSI Code: BVT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427031 Mfr #: BVT-Q1MT7/CL/MP
Voltage: 120Average Bulb Life: 500 hr.
ANSI Code: BVTLight Bulb Dia.: 37/64"
Lumens: 24,500Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 7-1/4"
Item: Halogen Reflector LampBulb Technology: Halogen
Dimmable: YesBulb Designation: BVT-Q1MT7/CL/MP
Bulb Color Temp.: 3050KBulb Type: Miniature
Bulb Shape: T7Watts: 1000
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Mogul Prefocus (P40s)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Mogul Prefocus (P40s), 1000 Watts, Average Bulb Life 500 hr., 24,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 7-1/4 In., Light Bulb Dia. 37/64 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation BVT-Q1MT7/CL/MP, Shatter-Resistant No, Stage and Studio, ANSI Code BVT, Meets 2012 Lighting Legislation Energy

Reviews