Halogen Reflector Lamp, T7, 1000W

GE LIGHTING| Zoro #: G0613067| Mfr #: CYV-Q1000T7/4CL/BP

$70.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8"
Bulb Technology: Halogen
ANSI Code: CYV
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613067 Mfr #: CYV-Q1000T7/4CL/BP
Max. Overall Bulb Length: 8"Bulb Technology: Halogen
ANSI Code: CYVLight Bulb Dia.: 55/64"
Lumens: 28,500Bulb Designation: CYV-Q1000T7/4CL/BP
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3200KBulb Finish: Clear
Dimmable: YesVoltage: 120
Watts: 1000Average Bulb Life: 200 hr.
Bulb Base Type: Mogul Bi-Post (G38)Light Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampShatter-Resistant: No
Bulb Shape: T7Bulb Primary Application: Stage and Studio
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Mogul Bi-Post (G38), 1000 Watts, Average Bulb Life 200 hr., 28,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 8 In., Light Bulb Dia. 55/64 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation CYV-Q1000T7/4CL/BP, Shatter-Resistant No, Stage and Studio, ANSI Code CYV, Meets 2012 Lighting Legislation Energy

Reviews