Halogen Reflector Lamp, T7, 750W

GE LIGHTING| Zoro #: G1201654| Mfr #: BTN-Q750T7/CL/2P

$31.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 500 hr.
ANSI Code: BTN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201654 Mfr #: BTN-Q750T7/CL/2P
Voltage: 120Average Bulb Life: 500 hr.
ANSI Code: BTNLumens: 17,600
Shatter-Resistant: NoMax. Overall Bulb Length: 4-3/4"
Item: Halogen Reflector LampBulb Technology: Halogen
Dimmable: YesBulb Designation: BTN-Q750T7/CL/2P
Bulb Color Temp.: 3050KBulb Type: Miniature
Bulb Shape: T7Watts: 750
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Prefocus (P28s)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Medium Prefocus (P28s), 750 Watts, Average Bulb Life 500 hr., 17,600 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-3/4 In., Dimmable Yes, Bulb Color Temp. 3050K, Bulb Designation BTN-Q750T7/CL/2P, Shatter-Resistant No, Stage and Studio, ANSI Code BTN, Meets 2012 Lighting Legislation Energy

Reviews