DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Reflector Lamp, T7, 750W

GE LIGHTING| Zoro #: G0819147| Mfr #: EGR-Q750T7/4CL

$40.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 200 hr.
ANSI Code: EGR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819147 Mfr #: EGR-Q750T7/4CL
Voltage: 120Average Bulb Life: 200 hr.
ANSI Code: EGRLight Bulb Dia.: 55/64"
Lumens: 21,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 5"
Item: Halogen Reflector LampBulb Technology: Halogen
Dimmable: YesBulb Designation: EGR-Q750T7/4CL
Bulb Color Temp.: 3200KBulb Type: Miniature
Bulb Shape: T7Watts: 750
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Bi-Post (G22)
Bulb Primary Application: ProjectionStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Medium Bi-Post (G22), 750 Watts, Average Bulb Life 200 hr., 21,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5 In., Light Bulb Dia. 55/64 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EGR-Q750T7/4CL, Shatter-Resistant No, Projection, ANSI Code EGR, Meets 2012 Lighting Legislation Energy

Reviews