KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, T8, 2000W, Min. Qty 6

GE LIGHTING| Zoro #: G3755534| Mfr #: BWF-Q2000/4CL

$99.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Designation: BWF-Q2000/4CL
ANSI Code: BWF
Bulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755534 Mfr #: BWF-Q2000/4CL
Bulb Designation: BWF-Q2000/4CLANSI Code: BWF
Bulb Color Temp.: 3200KDimmable: Yes
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 54,000
Standards: Meets 2012 Lighting Legislation EnergyWatts: 2000
Bulb Base Type: Mogul Screw (E39)Max. Overall Bulb Length: 7-1/2"
Bulb Finish: ClearShatter-Resistant: No
Voltage: 120Average Bulb Life: 500 hr.
Bulb Type: MiniatureBulb Shape: T8
Bulb Primary Application: Stage and StudioItem: Halogen Reflector Lamp
Bulb Technology: HalogenCountry of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T8, Bulb Base Type Mogul Screw (E39), 2000 Watts, Average Bulb Life 500 hr., 54,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 7-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation BWF-Q2000/4CL, Shatter-Resistant No, Stage and Studio, ANSI Code BWF, Meets 2012 Lighting Legislation Energy

Reviews