HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Halogen Reflector Lamp, T8, 500W

GE LIGHTING| Zoro #: G1123936| Mfr #: EGN-Q500T8

$36.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/2"
Bulb Technology: Halogen
ANSI Code: EGN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123936 Mfr #: EGN-Q500T8
Max. Overall Bulb Length: 5-1/2"Bulb Technology: Halogen
ANSI Code: EGNLight Bulb Dia.: 1"
Lumens: 13,000Bulb Designation: EGN-Q500T8
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3200KBulb Finish: Clear
Dimmable: YesVoltage: 120
Watts: 500Average Bulb Life: 150 hr.
Bulb Base Type: Medium Bi-Post (G22)Light Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampShatter-Resistant: No
Bulb Shape: T8Bulb Primary Application: Stage and Studio
Country of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Post (G22), 500 Watts, Average Bulb Life 150 hr., 13,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5-1/2 In., Light Bulb Dia. 1 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EGN-Q500T8, Shatter-Resistant No, Stage and Studio, ANSI Code EGN, Meets 2012 Lighting Legislation Energy

Reviews