KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Reflector Lamp, T8, 650W, Min. Qty 24

GE LIGHTING| Zoro #: G3780497| Mfr #: FRK-Q650T8

$15.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: FRK-Q650T8
ANSI Code: FRK
Bulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3780497 Mfr #: FRK-Q650T8
Bulb Designation: FRK-Q650T8ANSI Code: FRK
Bulb Color Temp.: 3200KDimmable: Yes
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 16,900
Standards: Meets 2012 Lighting Legislation EnergyWatts: 650
Bulb Base Type: 2-Pin Prefocus (GY9.5)Max. Overall Bulb Length: 3-7/16"
Bulb Finish: ClearShatter-Resistant: No
Voltage: 120Average Bulb Life: 200 hr.
Bulb Type: MiniatureBulb Shape: T8
Bulb Primary Application: Stage and StudioItem: Halogen Reflector Lamp
Bulb Technology: HalogenCountry of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T8, Bulb Base Type 2-Pin Prefocus (GY9.5), 650 Watts, Average Bulb Life 200 hr., 16,900 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/16 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FRK-Q650T8, Shatter-Resistant No, Stage and Studio, ANSI Code FRK, Meets 2012 Lighting Legislation Energy

Reviews