PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Sealed Beam Floodlight, 150mm, 50W

GE LIGHTING| Zoro #: G1228936| Mfr #: H9406

$23.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228936 Mfr #: H9406
Voltage: 13Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: H9406
Bulb Type: ReflectorAverage Bulb Life: 400 hr.
Bulb Color Temp.: 3000KBulb Designation: H9406
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: RectangularItem: Halogen Sealed Beam Lamp
Watts: 50Bulb Base Type: 2 Right Angle Lugs
Bulb Primary Application: AutomotiveMax. Overall Bulb Length: 3"
Shatter-Resistant: NoLight Distribution: Flood
Dimmable: YesCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 2 Right Angle Lugs, 50 Watts, Average Bulb Life 400 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3 In., Dimmable Yes, Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H9406, Shatter-Resistant No, Automotive, ANSI Code H9406, Meets 2012 Lighting Legislation Energy

Reviews