BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Sealed Beam Floodlight, PAR36, 18W

GE LIGHTING| Zoro #: G0568757| Mfr #: Q7558-12pk

$13.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 2-3/4"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568757 Mfr #: Q7558-12pk
Bulb Finish: ClearMax. Overall Bulb Length: 2-3/4"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
Voltage: 12Light Bulb Dia.: 4-1/2"
Bulb Shape: PAR36Dimmable: Yes
Bulb Technology: HalogenShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: Q7558/FL
Average Bulb Life: 5000 hr.Watts: 18.0
Item: Halogen Sealed Beam LampBulb Primary Application: Bug
Bulb Color Temp.: 3000KLight Distribution: Wide Flood
Standards: Meets 2012 Lighting Legislation EnergyLumens: 140
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 18.0 Watts, Average Bulb Life 5000 hr., 140 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 4-1/2 In., Light Distribution Wide Flood, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q7558/FL, Shatter-Resistant No, Bug, Meets 2012 Lighting Legislation Energy

Reviews