KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Floodlight, PAR36, 20W

GE LIGHTING| Zoro #: G1900141| Mfr #: Q7559/PAR36/VWFL

$16.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 5000 hr.
Bulb Primary Application: Bug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900141 Mfr #: Q7559/PAR36/VWFL
Voltage: 12Average Bulb Life: 5000 hr.
Bulb Primary Application: BugLight Bulb Dia.: 4-1/2"
Lumens: 700Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4"
Light Distribution: Very Wide FloodItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q7559/FLBulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 20Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 20 Watts, Average Bulb Life 5000 hr., 700 Lumens, 12 Voltage, Max. Overall Length 4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q7559/FL, Shatter-Resistant No, Halogen, Bug, Meets 2012 Lighting Legislation Energy

Reviews