*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Floodlight, PAR36, 25W

GE LIGHTING| Zoro #: G0382837| Mfr #: 4510

$8.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.4
Average Bulb Life: 300 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382837 Mfr #: 4510
Voltage: 6.4Average Bulb Life: 300 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 4-1/2"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 2-3/4"Light Distribution: Flood
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 4510/FL
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: PAR36Watts: 25
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
ANSI Code: 4510Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 25 Watts, Average Bulb Life 300 hr., 6.4 Voltage, Max. Overall Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 4510/FL, Shatter-Resistant No, Halogen, Automotive, ANSI Code 4510, Meets 2012 Lighting Legislation Energy

Reviews