Halogen Sealed Beam Floodlight, PAR36, 50W

GE LIGHTING| Zoro #: G0831223| Mfr #: 50PAR36/WFL/4

$8.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/4"
Bulb Technology: Halogen
Light Bulb Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831223 Mfr #: 50PAR36/WFL/4
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Halogen
Light Bulb Dia.: 4-1/2"Lumens: 300
Bulb Designation: 50PAR36WFL/4Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2750K
Bulb Finish: ClearDimmable: Yes
Voltage: 12Watts: 50
Average Bulb Life: 4000 hr.Bulb Base Type: Screw Terminals
Light Distribution: Wide FloodLight Appearance: 2700 to 2999K, Soft White
Item: Halogen Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR36Bulb Primary Application: General Purpose
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 50 Watts, Average Bulb Life 4000 hr., 300 Lumens, 12 Voltage, Max. Overall Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Designation 50PAR36WFL/4, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews