KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Floodlight, PAR46, 50W

GE LIGHTING| Zoro #: G0435714| Mfr #: H7609

$16.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 400 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435714 Mfr #: H7609
Voltage: 13Average Bulb Life: 400 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 5 3/4"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 2-3/4"Light Distribution: Flood
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: H7609
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: PAR46Watts: 50
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
ANSI Code: H7609Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Screw Terminals, 50 Watts, Average Bulb Life 400 hr., 13 Voltage, Max. Overall Length 2-3/4 In., Light Bulb Dia. 5 3/4 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7609, Shatter-Resistant No, Halogen, Automotive, ANSI Code H7609, Meets 2012 Lighting Legislation Energy

Reviews