Halogen Sealed Beam Lamp, 140mm, 55W

GE LIGHTING| Zoro #: G2007424| Mfr #: H4351

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007424 Mfr #: H4351
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Shatter-Resistant: NoBulb Type: Reflector
Bulb Designation: H4351ANSI Code: H4351
Bulb Primary Application: AutomotiveAverage Bulb Life: 500 hr.
Light Appearance: 3000 to 3999K, Warm WhiteMax. Overall Bulb Length: 3-1/8"
Watts: 55Bulb Base Type: Right Angle Lugs
Voltage: 13Bulb Color Temp.: 3000K
Country of Origin (subject to change): United States

Product Description

Halogen Sealed Beam Lamp, Bulb Base Type Right Angle Lugs, 55 Watts, Average Bulb Life 500 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 3-1/8 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H4351, Shatter-Resistant No, Automotive, ANSI Code H4351, Meets 2012 Lighting Legislation Energy

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.