Halogen Sealed Beam Lamp, 140mm, 65W

GE LIGHTING| Zoro #: G0745726| Mfr #: H4352

$27.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745726 Mfr #: H4352
Dimmable: YesBulb Technology: Halogen
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Item: Halogen Sealed Beam LampShatter-Resistant: No
Max. Overall Bulb Length: 5-7/16"Bulb Base Type: Right Angle Lugs
Bulb Color Temp.: 3000KBulb Primary Application: Automotive
Average Bulb Life: 150 hr.Watts: 65
Voltage: 13Light Bulb Dia.: 2-1/16"
Bulb Designation: H4352Light Appearance: 3000 to 3999K, Warm White
ANSI Code: H4352Country of Origin (subject to change): United States

Product Description

Halogen Sealed Beam Lamp, Bulb Base Type Right Angle Lugs, 65 Watts, Average Bulb Life 150 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-7/16 In., Light Bulb Dia. 2-1/16 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H4352, Shatter-Resistant No, Automotive, ANSI Code H4352, Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.