KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, 150mm, 38W

GE LIGHTING| Zoro #: G0859826| Mfr #: H9415

$18.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 200 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859826 Mfr #: H9415
Voltage: 13Average Bulb Life: 200 hr.
Bulb Primary Application: AutomotiveBulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3"
Light Distribution: FloodItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: H9415Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: Rectangular
Watts: 38Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2 Right Angle LugsANSI Code: H9415
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 2 Right Angle Lugs, 38 Watts, Average Bulb Life 200 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H9415, Shatter-Resistant No, Automotive, ANSI Code H9415, Meets 2012 Lighting Legislation Energy

Reviews