Halogen Sealed Beam Lamp, 150mm, 50W

GE LIGHTING| Zoro #: G2323991| Mfr #: H9411

$17.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Voltage: 13Average Bulb Life: 400 hr.Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.


Zoro #: G2323991 Mfr #: H9411
Voltage: 13Average Bulb Life: 400 hr.
Bulb Primary Application: AutomotiveBulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3"
Light Distribution: TrapezoidalItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: H9411Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: Rectangular
Watts: 50Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2 Right Angle LugsANSI Code: H9411
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States


Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 2 Right Angle Lugs, 50 Watts, Average Bulb Life 400 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H9411, Shatter-Resistant No, Automotive, ANSI Code H9411, Meets 2012 Lighting Legislation Energy