Halogen Sealed Beam Lamp, 150mm, 50W

GE LIGHTING| Zoro #: G0650666| Mfr #: H9421

$17.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 200 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650666 Mfr #: H9421
Voltage: 13Average Bulb Life: 200 hr.
Bulb Primary Application: AutomotiveLumens: 1550
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 3"Light Distribution: Flood
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: H9421
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: RectangularWatts: 50
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2 Right Angle Lugs
ANSI Code: H9421Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 2 Right Angle Lugs, 50 Watts, Average Bulb Life 200 hr., 1550 Lumens, 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3 In., Dimmable Yes, Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H9421, Shatter-Resistant No, Automotive, ANSI Code H9421, Meets 2012 Lighting Legislation Energy

Reviews