Halogen Sealed Beam Lamp, 150mm, 55W

GE LIGHTING| Zoro #: G1946542| Mfr #: H4703

$12.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-13/32"
Bulb Technology: Halogen
Bulb Designation: H4703
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946542 Mfr #: H4703
Max. Overall Bulb Length: 3-13/32"Bulb Technology: Halogen
Bulb Designation: H4703Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 12.8Watts: 55
Average Bulb Life: 320 hr.Bulb Base Type: 2 Contact Lugs
Light Distribution: HeadlampLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Sealed Beam LampShatter-Resistant: No
Bulb Shape: RectangularBulb Primary Application: Automotive
Country of Origin (subject to change): Multiple

Description

Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 2 Contact Lugs, 55 Watts, Average Bulb Life 320 hr., 12.8 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-13/32 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H4703, Shatter-Resistant No, Automotive, Meets 2012 Lighting Legislation Energy

Reviews