KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, 165mm, 40/55W

GE LIGHTING| Zoro #: G0955473| Mfr #: H5062

$7.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 400/2000 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955473 Mfr #: H5062
Voltage: 13Average Bulb Life: 400/2000 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 3/8"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 2-3/4"Light Distribution: Headlamp
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: H5062
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: RectangularWatts: 40/55
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 3 Contact Lugs
ANSI Code: H5062Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 3 Contact Lugs, 40/55 Watts, Average Bulb Life 400/2000 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H5062, Shatter-Resistant No, Automotive, ANSI Code H5062, Meets 2012 Lighting Legislation Energy

Reviews