Halogen Sealed Beam Lamp, 165mm, 55/65W

GE LIGHTING| Zoro #: G1766457| Mfr #: H4666NH

$17.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 2-3/4"Bulb Technology: HalogenANSI Code: H4666
Save 15%. Sign up for Z-mail.


Zoro #: G1766457 Mfr #: H4666NH
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Halogen
ANSI Code: H4666Light Bulb Dia.: 6-1/2"
Bulb Designation: H4666NHBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13/13Watts: 55/65
Average Bulb Life: 150/320 hr.Bulb Base Type: 3 Contact Lugs
Light Distribution: HeadlampLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Sealed Beam LampShatter-Resistant: No
Bulb Shape: RectangularBulb Primary Application: Automotive
Country of Origin (subject to change): United States


Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 3 Contact Lugs, 55/65 Watts, Average Bulb Life 150/320 hr., 13/13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 6-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H4666NH, Shatter-Resistant No, Automotive, ANSI Code H4666, Meets 2012 Lighting Legislation Energy