BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Sealed Beam Lamp, 200mm, 42/65W

GE LIGHTING| Zoro #: G2326213| Mfr #: H5054

$10.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 2-3/4"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326213 Mfr #: H5054
Bulb Finish: ClearMax. Overall Bulb Length: 2-3/4"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 3 Contact Lugs
Voltage: 13Bulb Shape: Rectangular
Dimmable: YesBulb Technology: Halogen
ANSI Code: H5054Shatter-Resistant: No
Bulb Type: ReflectorBulb Designation: H5054
Average Bulb Life: 400/2000 hr.Watts: 42/65
Item: Halogen Sealed Beam LampBulb Primary Application: Automotive
Bulb Color Temp.: 3000KLight Distribution: Headlamp
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape Rectangular, Bulb Base Type 3 Contact Lugs, 42/65 Watts, Average Bulb Life 400/2000 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Distribution Headlamp, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H5054, Shatter-Resistant No, Automotive, ANSI Code H5054, Meets 2012 Lighting Legislation Energy

Reviews