KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR36, 12W

GE LIGHTING| Zoro #: G0735122| Mfr #: H7557

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 50 hr.
Bulb Primary Application: Emergency
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735122 Mfr #: H7557
Voltage: 12Average Bulb Life: 50 hr.
Bulb Primary Application: EmergencyLight Bulb Dia.: 4-1/2"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 3-1/8"Light Distribution: Narrow Flood
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: H7557
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: PAR36Watts: 12.0
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
ANSI Code: H7557Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 12.0 Watts, Average Bulb Life 50 hr., 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-1/8 In., Dimmable Yes, Light Bulb Dia. 4-1/2 In., Light Distribution Narrow Flood, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7557, Shatter-Resistant No, Emergency, ANSI Code H7557, Meets 2012 Lighting Legislation Energy

Reviews