KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR36, 20W

GE LIGHTING| Zoro #: G0838862| Mfr #: H7554 BULK

$19.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 1400 hr.
Bulb Primary Application: Emergency
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838862 Mfr #: H7554 BULK
Voltage: 6Average Bulb Life: 1400 hr.
Bulb Primary Application: EmergencyLight Bulb Dia.: 4-1/2"
Lumens: 1500/910Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-3/4"
Light Distribution: Narrow FloodItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: H7554Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 20Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsANSI Code: H7554
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 20 Watts, Average Bulb Life 1400 hr., 1500/910 Lumens, 6 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7554, Shatter-Resistant No, Emergency, ANSI Code H7554, Meets 2012 Lighting Legislation Energy

Reviews