JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Halogen Sealed Beam Lamp, PAR36, 35W

GE LIGHTING| Zoro #: G0933107| Mfr #: 4411-1

$6.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933107 Mfr #: 4411-1
Item: Halogen Sealed Beam LampBulb Type: Reflector
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Bulb Technology: HalogenShatter-Resistant: No
Voltage: 13Lumens: 1200
Light Bulb Dia.: 4-1/2"Bulb Designation: 4411-1
Light Appearance: 2700 to 2999K, Soft WhiteANSI Code: 4411-1
Max. Overall Bulb Length: 4-3/8"Bulb Shape: PAR36
Bulb Base Type: Slip-On TerminalsBulb Color Temp.: 2950K
Bulb Primary Application: AutomotiveAverage Bulb Life: 300 hr.
Light Distribution: TrapezoidalWatts: 35
Country of Origin (subject to change): United States

Product Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Slip-On Terminals, 35 Watts, Average Bulb Life 300 hr., 1200 Lumens, 13 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 4-3/8 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation 4411-1, Shatter-Resistant No, Automotive, ANSI Code 4411-1, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.