BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Sealed Beam Lamp, PAR36, 50W

GE LIGHTING| Zoro #: G2321891| Mfr #: 4505

$19.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearWatts: 50Bulb Base Type: Screw Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321891 Mfr #: 4505
Bulb Finish: ClearWatts: 50
Bulb Base Type: Screw TerminalsVoltage: 28
Bulb Shape: PAR36Item: Halogen Sealed Beam Lamp
Bulb Designation: 4505Standards: Meets 2012 Lighting Legislation Energy
ANSI Code: 4505Light Bulb Dia.: 4-1/2"
Light Appearance: 3000 to 3999K, Warm WhiteShatter-Resistant: No
Light Distribution: Narrow SpotMax. Overall Bulb Length: 3-3/4"
Bulb Type: ReflectorBulb Color Temp.: 3000K
Average Bulb Life: 400 hr.Bulb Primary Application: Aircraft
Bulb Technology: HalogenDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 50 Watts, Average Bulb Life 400 hr., 28 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-3/4 In., Dimmable Yes, Light Bulb Dia. 4-1/2 In., Light Distribution Narrow Spot, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 4505, Shatter-Resistant No, Aircraft, ANSI Code 4505, Meets 2012 Lighting Legislation Energy

Reviews