DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Sealed Beam Lamp, PAR36, 50W

GE LIGHTING| Zoro #: G2026281| Mfr #: H7606

$15.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: PAR36
Max. Overall Bulb Length: 3-3/4"
Watts: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026281 Mfr #: H7606
Bulb Shape: PAR36Max. Overall Bulb Length: 3-3/4"
Watts: 50Light Bulb Dia.: 1-25/32"
Light Appearance: 2700 to 2999K, Soft WhiteItem: Halogen Sealed Beam Lamp
Shatter-Resistant: NoLight Distribution: Flood
Bulb Base Type: Screw TerminalsVoltage: 13
ANSI Code: H7606Bulb Technology: Halogen
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: Automotive
Bulb Designation: H7606Average Bulb Life: 400 hr.
Dimmable: YesBulb Type: Reflector
Bulb Finish: ClearBulb Color Temp.: 2750K
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 50 Watts, Average Bulb Life 400 hr., 13 Voltage, Max. Overall Length 3-3/4 In., Light Bulb Dia. 1-25/32 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Designation H7606, Shatter-Resistant No, Halogen, Automotive, ANSI Code H7606, Meets 2012 Lighting Legislation Energy

Reviews