HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Halogen Sealed Beam Lamp, PAR36, 50W

GE LIGHTING| Zoro #: G0734605| Mfr #: H7610

$14.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 400 hr.
Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734605 Mfr #: H7610
Average Bulb Life: 400 hr.Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: H7610
Bulb Primary Application: AutomotiveBulb Shape: PAR36
Light Distribution: TrapezoidalBulb Finish: Clear
Bulb Base Type: Screw TerminalsDimmable: Yes
Shatter-Resistant: NoLight Appearance: 2700 to 2999K, Soft White
Watts: 50ANSI Code: H7610
Voltage: 13Max. Overall Bulb Length: 2-3/4"
Bulb Technology: HalogenBulb Color Temp.: 2750K
Bulb Type: ReflectorCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 50 Watts, Average Bulb Life 400 hr., 13 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Designation H7610, Shatter-Resistant No, Automotive, ANSI Code H7610, Meets 2012 Lighting Legislation Energy

Reviews