KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR36, 6.0W

GE LIGHTING| Zoro #: G0751511| Mfr #: H7556

$14.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 50 hr.
Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751511 Mfr #: H7556
Average Bulb Life: 50 hr.Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: H7556
Bulb Primary Application: EmergencyBulb Shape: PAR36
Light Distribution: Narrow FloodBulb Finish: Clear
Bulb Base Type: Screw TerminalsDimmable: Yes
Shatter-Resistant: NoLight Appearance: 3000 to 3999K, Warm White
Watts: 6.0Lumens: 2700
ANSI Code: H7556Voltage: 6
Max. Overall Bulb Length: 3-3/4"Bulb Technology: Halogen
Bulb Color Temp.: 3000KBulb Type: Reflector
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 6.0 Watts, Average Bulb Life 50 hr., 2700 Lumens, 6 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7556, Shatter-Resistant No, Emergency, ANSI Code H7556, Meets 2012 Lighting Legislation Energy

Reviews