KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR36, 8.0W

GE LIGHTING| Zoro #: G1764576| Mfr #: H7550

$13.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 50 hr.
Bulb Primary Application: Lantern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764576 Mfr #: H7550
Voltage: 6Average Bulb Life: 50 hr.
Bulb Primary Application: LanternLight Bulb Dia.: 4-1/2"
Lumens: 12,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3-3/4"
Light Distribution: Very Narrow SpotItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: H7550Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 8.0Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Slip-On TerminalsANSI Code: H7550-1
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Slip-On Terminals, 8.0 Watts, Average Bulb Life 50 hr., 12,000 Lumens, 6 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7550, Shatter-Resistant No, Lantern, ANSI Code H7550-1, Meets 2012 Lighting Legislation Energy

Reviews