SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Sealed Beam Lamp, PAR36, 8.0W

GE LIGHTING| Zoro #: G0825501| Mfr #: H7551

$18.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825501 Mfr #: H7551
Voltage: 6Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: H7551
Bulb Type: ReflectorAverage Bulb Life: 50 hr.
Bulb Color Temp.: 3000KBulb Designation: H7551
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: PAR36Light Bulb Dia.: 4-1/2"
Item: Halogen Sealed Beam LampWatts: 8.0
Bulb Base Type: Screw TerminalsBulb Primary Application: Emergency
Max. Overall Bulb Length: 2-3/4"Shatter-Resistant: No
Light Distribution: Narrow FloodDimmable: Yes
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 8.0 Watts, Average Bulb Life 50 hr., 6 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 4-1/2 In., Light Distribution Narrow Flood, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7551, Shatter-Resistant No, Emergency, ANSI Code H7551, Meets 2012 Lighting Legislation Energy

Reviews