JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Halogen Sealed Beam Lamp, PAR46, 125W

GE LIGHTING| Zoro #: G2206251| Mfr #: 150PAR46

$22.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206251 Mfr #: 150PAR46
Dimmable: YesShatter-Resistant: No
Bulb Technology: HalogenBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyItem: Halogen Sealed Beam Lamp
Watts: 125Voltage: 32
Light Bulb Dia.: 5-3/4"Bulb Designation: 150PAR46
Light Appearance: 3000 to 3999K, Warm WhiteMax. Overall Bulb Length: 3-3/4"
Bulb Shape: PAR46Bulb Base Type: Screw Terminals
Bulb Color Temp.: 3000KBulb Primary Application: Automotive
Average Bulb Life: 1000 hr.Light Distribution: Wide Flood
Country of Origin (subject to change): United States

Product Description

Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Screw Terminals, 125 Watts, Average Bulb Life 1000 hr., 1250 Lumens, 32 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 5-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 150PAR46, Shatter-Resistant No, Automotive, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.