KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR46, 150W

GE LIGHTING| Zoro #: G1538555| Mfr #: 150PAR46/1-32V

$34.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 32
Average Bulb Life: 800 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538555 Mfr #: 150PAR46/1-32V
Voltage: 32Average Bulb Life: 800 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 5-3/4"
Lumens: 765Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4"
Light Distribution: Wide FloodItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: 150PAR46/1/SPBulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR46
Watts: 150Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Screw Terminals, 150 Watts, Average Bulb Life 800 hr., 765 Lumens, 32 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 4 In., Light Bulb Dia. 5-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 150PAR46/1/SP, Shatter-Resistant No, Automotive, Meets 2012 Lighting Legislation Energy

Reviews