Halogen Sealed Beam Lamp, PAR46, 38W

GE LIGHTING| Zoro #: G1890052| Mfr #: H7612

$18.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 450 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890052 Mfr #: H7612
Voltage: 13Average Bulb Life: 450 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 5-3/4"
Lumens: 14,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3-3/4"
Light Distribution: FloodItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: H7612Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR46
Watts: 38Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsANSI Code: H7612
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Screw Terminals, 38 Watts, Average Bulb Life 450 hr., 14,000 Lumens, 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 5-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7612, Shatter-Resistant No, Automotive, ANSI Code H7612, Meets 2012 Lighting Legislation Energy

Reviews