BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Sealed Beam Lamp, PAR46, 450W

GE LIGHTING| Zoro #: G2162623| Mfr #: 4554

$59.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearWatts: 450Bulb Base Type: Screw Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162623 Mfr #: 4554
Bulb Finish: ClearWatts: 450
Bulb Base Type: Screw TerminalsVoltage: 28
Bulb Designation: 4554Bulb Shape: PAR46
Item: Halogen Sealed Beam LampLumens: 130
Standards: Meets 2012 Lighting Legislation EnergyANSI Code: 4554
Light Bulb Dia.: 5-3/4"Light Appearance: 3000 to 3999K, Warm White
Shatter-Resistant: NoLight Distribution: Spot
Max. Overall Bulb Length: 5-7/16"Bulb Type: Reflector
Bulb Color Temp.: 3000KAverage Bulb Life: 25 hr.
Bulb Primary Application: AircraftBulb Technology: Halogen
Dimmable: YesCountry of Origin (subject to change): Multiple

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Screw Terminals, 450 Watts, Average Bulb Life 25 hr., 130 Lumens, 28 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 5-7/16 In., Dimmable Yes, Light Bulb Dia. 5-3/4 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 4554, Shatter-Resistant No, Aircraft, ANSI Code 4554, Meets 2012 Lighting Legislation Energy

Reviews