Halogen Sealed Beam Lamp, PAR46, 50W

GE LIGHTING| Zoro #: G0841951| Mfr #: H7619

$20.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 2-3/4"Bulb Technology: HalogenANSI Code: H7619
Save 15%. Sign up for Z-mail.


Zoro #: G0841951 Mfr #: H7619
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Halogen
ANSI Code: H7619Light Bulb Dia.: 5-3/4"
Bulb Designation: H7619Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13Watts: 50
Average Bulb Life: 400 hr.Bulb Base Type: Screw Terminals
Light Distribution: TrapezoidalLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR46Bulb Primary Application: Automotive
Country of Origin (subject to change): United States


Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Screw Terminals, 50 Watts, Average Bulb Life 400 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 5-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7619, Shatter-Resistant No, Automotive, ANSI Code H7619, Meets 2012 Lighting Legislation Energy