PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Sealed Beam Lamp, PAR46, 50W, Min. Qty 24

GE LIGHTING| Zoro #: G3781224| Mfr #: H7621-1

$24.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3781224 Mfr #: H7621-1
Voltage: 13Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: H7621-1
Bulb Type: ReflectorAverage Bulb Life: 200 hr.
Bulb Color Temp.: 3000KBulb Designation: H7621-1 BULK
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: PAR46
Light Bulb Dia.: 5-3/4"Item: Halogen Sealed Beam Lamp
Watts: 50Bulb Base Type: Slip-On Terminals
Bulb Primary Application: AutomotiveMax. Overall Bulb Length: 2-3/4"
Shatter-Resistant: NoLight Distribution: Wide Flood
Dimmable: YesCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Slip-On Terminals, 50 Watts, Average Bulb Life 200 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 5-3/4 In., Light Distribution Wide Flood, Bulb Color Temp. 3000K, Bulb Designation H7621-1 BULK, Shatter-Resistant No, Automotive, ANSI Code H7621-1, Meets 2012 Lighting Legislation Energy

Reviews