Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

Halogen Sealed Beam Lamp, PAR46, 60W

GE LIGHTING | Zoro #: G0912685 | Mfr #: 4578

$ 11.38 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0912685 Mfr #: 4578
Bulb Beam Angle: 40 Degrees Watts: 60
Bulb Technology: Halogen Bulb Finish: Clear
Max. Overall Bulb Length: 4" Bulb Shape: PAR46
Bulb Type: Reflector Voltage: 28
Dimmable: Yes Item: Halogen Sealed Beam Lamp
Light Appearance: 3000 to 3999K, Warm White Average Bulb Life: 800 hr.
Standards: Meets 2012 Lighting Legislation Energy Light Bulb Dia.: 5-3/4"
Light Distribution: Flood ANSI Code: 4578
Bulb Base Type: 2 Contact Lugs Bulb Primary Application: Automotive
Bulb Color Temp.: 3000K Bulb Designation: 4578/FL
Shatter-Resistant: No Country of Origin (subject to change): United States

Description

Light your way inside and outside of your vehicle with Zoro's excellent selection of automotive lamps and bulbs. Take a look at the features for Ge Lighting Halogen Sealed Beam Lamp. Voltage: 28.

Reviews