KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR56, 200W

GE LIGHTING| Zoro #: G0876416| Mfr #: Q6.6A/PAR56/2

$56.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 30.3
Average Bulb Life: 1000 hr.
Bulb Primary Application: Airport
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876416 Mfr #: Q6.6A/PAR56/2
Voltage: 30.3Average Bulb Life: 1000 hr.
Bulb Primary Application: AirportLight Bulb Dia.: 7"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 5"Light Distribution: Flood
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 4411-1
Bulb Color Temp.: 2750KBulb Type: Reflector
Bulb Shape: PAR56Watts: 200
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Mogul End Prong (GX16d)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR56, Bulb Base Type Mogul End Prong (GX16d), 200 Watts, Average Bulb Life 1000 hr., 30.3 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 5 In., Light Bulb Dia. 7 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Designation 4411-1, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews