KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR56, 300W

GE LIGHTING| Zoro #: G3774023| Mfr #: Q20A/PAR56/2 300W

$146.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 15
Average Bulb Life: 500 hr.
Bulb Primary Application: Airport
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774023 Mfr #: Q20A/PAR56/2 300W
Voltage: 15Average Bulb Life: 500 hr.
Bulb Primary Application: AirportLight Bulb Dia.: 7"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 3-3/4"Light Distribution: Narrow Spot
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 50MR16/Q/10/TL
Bulb Color Temp.: 2750KBulb Type: Reflector
Bulb Shape: PAR56Watts: 300
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Screw Terminals
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR56, Base Type Screw Terminals, 300 Watts, Average Bulb Life 500 hr., 15 Voltage, Max. Overall Length 3-3/4 In., Light Bulb Dia. 7 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Designation 50MR16/Q/10/TL, Shatter-Resistant No, Halogen, Airport, Meets 2012 Lighting Legislation Energy

Reviews