KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Lamp, PAR56, 35/65W

GE LIGHTING| Zoro #: G0782144| Mfr #: H6024NH

$15.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/4"
Bulb Technology: Halogen
ANSI Code: H6024
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782144 Mfr #: H6024NH
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Halogen
ANSI Code: H6024Light Bulb Dia.: 7"
Bulb Designation: H6024Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13/13Watts: 35/65
Average Bulb Life: 150/320 hr.Bulb Base Type: 3 Contact Lugs
Light Distribution: HeadlampLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR56Bulb Primary Application: Automotive
Country of Origin (subject to change): Multiple

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR56, Bulb Base Type 3 Contact Lugs, 35/65 Watts, Average Bulb Life 150/320 hr., 13/13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 7 In., Light Distribution Headlamp, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H6024, Shatter-Resistant No, Automotive, ANSI Code H6024, Meets 2012 Lighting Legislation Energy

Reviews