Halogen Sealed Beam Lamp, PAR56, 499W

GE LIGHTING| Zoro #: G3774662| Mfr #: Q20A/PAR56/3 499W

$72.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4"
Bulb Technology: Halogen
Light Bulb Dia.: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774662 Mfr #: Q20A/PAR56/3 499W
Max. Overall Bulb Length: 4"Bulb Technology: Halogen
Light Bulb Dia.: 7"Lumens: 4583
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 2950KBulb Finish: Clear
Dimmable: YesVoltage: 6.8
Watts: 499Average Bulb Life: 500 hr.
Bulb Base Type: Screw TerminalsLight Distribution: Narrow Spot
Light Appearance: 2700 to 2999K, Soft WhiteItem: Halogen Sealed Beam Lamp
Shatter-Resistant: NoBulb Shape: PAR56
Bulb Primary Application: AirportCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR56, Bulb Base Type Screw Terminals, 499 Watts, Average Bulb Life 500 hr., 4583 Lumens, 6.8 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 4 In., Dimmable Yes, Light Bulb Dia. 7 In., Light Distribution Narrow Spot, Bulb Finish Clear, Bulb Color Temp. 2950K, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews