DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Sealed Beam Lamp, PAR64, 600W

GE LIGHTING| Zoro #: G1768207| Mfr #: Q4559X

$42.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/2"
Bulb Technology: Halogen
ANSI Code: Q4559X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768207 Mfr #: Q4559X
Max. Overall Bulb Length: 4-1/2"Bulb Technology: Halogen
ANSI Code: Q4559XLight Bulb Dia.: 8"
Bulb Designation: Q4559XBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Dimmable: YesVoltage: 28
Watts: 600Average Bulb Life: 100 hr.
Bulb Base Type: Screw TerminalsLight Distribution: Very Narrow Spot
Light Appearance: 3000 to 3999K, Warm WhiteItem: Halogen Sealed Beam Lamp
Shatter-Resistant: NoBulb Shape: PAR64
Bulb Beam Angle: 15 DegreesBulb Primary Application: Aircraft
Country of Origin (subject to change): Multiple

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR64, Base Type Screw Terminals, 600 Watts, Average Bulb Life 100 hr., 28 Voltage, Max. Overall Length 4-1/2 In., Light Bulb Dia. 8 In., Bulb Color Temp. 3000K, Bulb Beam Angle 15 Degrees , Bulb Designation Q4559X, Shatter-Resistant No, Halogen, Aircraft, ANSI Code Q4559X, Meets 2012 Lighting Legislation Energy

Reviews