Halogen Sealed Beam Spotlight, PAR36, 38W

GE LIGHTING| Zoro #: G1293661| Mfr #: H7616

$13.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 300 hr.
Bulb Primary Application: Narrow Spot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293661 Mfr #: H7616
Voltage: 13Average Bulb Life: 300 hr.
Bulb Primary Application: Narrow SpotLight Bulb Dia.: 4-1/2"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 4-5/8"Light Distribution: Spot
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: H7616/SP
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: PAR36Watts: 38
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
ANSI Code: H7616Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 38 Watts, Average Bulb Life 300 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 4-5/8 In., Dimmable Yes, Light Bulb Dia. 4-1/2 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7616/SP, Shatter-Resistant No, Narrow Spot, ANSI Code H7616, Meets 2012 Lighting Legislation Energy

Reviews