KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sealed Beam Spotlight, PAR36, 50W

GE LIGHTING| Zoro #: G0350646| Mfr #: 50PAR36/H/VNSP5

$33.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 4000 hr.
Bulb Beam Angle: 5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350646 Mfr #: 50PAR36/H/VNSP5
Voltage: 12Average Bulb Life: 4000 hr.
Bulb Beam Angle: 5 DegreesBulb Primary Application: Narrow Spot
Light Bulb Dia.: 4-1/2"Lumens: 400
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 2-3/4"Light Distribution: Very Narrow Spot
Item: Halogen Sealed Beam LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 50PAR36/H/VNSP5
Bulb Color Temp.: 3050KBulb Type: Reflector
Bulb Shape: PAR36Watts: 50
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 50 Watts, Average Bulb Life 4000 hr., 400 Lumens, 12 Voltage, Max. Overall Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Beam Angle 5 Degrees , Bulb Designation 50PAR36/H/VNSP5, Shatter-Resistant No, Halogen, Narrow Spot, Meets 2012 Lighting Legislation Energy

Reviews