BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Sealed Beam Spotlight, PAR36, 50W

GE LIGHTING| Zoro #: G1982732| Mfr #: H7604

$16.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearWatts: 50Bulb Base Type: Screw Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982732 Mfr #: H7604
Bulb Finish: ClearWatts: 50
Bulb Base Type: Screw TerminalsVoltage: 13
Bulb Designation: H7604/SPBulb Shape: PAR36
Item: Halogen Sealed Beam LampLumens: 12,000
Standards: Meets 2012 Lighting Legislation EnergyANSI Code: H7604
Light Bulb Dia.: 4-1/2"Light Appearance: 3000 to 3999K, Warm White
Shatter-Resistant: NoLight Distribution: Narrow Spot
Max. Overall Bulb Length: 2-3/4"Bulb Type: Reflector
Bulb Color Temp.: 3000KAverage Bulb Life: 100 hr.
Bulb Primary Application: Narrow SpotBulb Technology: Halogen
Dimmable: YesCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 50 Watts, Average Bulb Life 100 hr., 12,000 Lumens, 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 4-1/2 In., Light Distribution Narrow Spot, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7604/SP, Shatter-Resistant No, Narrow Spot, ANSI Code H7604, Meets 2012 Lighting Legislation Energy

Reviews