HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Halogen Sealed Beam Spotlight, PAR38, 250W

GE LIGHTING| Zoro #: G1951214| Mfr #: Q250PAR/SP10

$25.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-5/16"
Bulb Technology: Halogen
Light Bulb Dia.: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951214 Mfr #: Q250PAR/SP10
Max. Overall Bulb Length: 5-5/16"Bulb Technology: Halogen
Light Bulb Dia.: 4-3/4"Lumens: 3600
Bulb Designation: Q250PAR/SP10Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2880K
Bulb Finish: ClearDimmable: Yes
Voltage: 120Watts: 250
Average Bulb Life: 4200 hr.Bulb Base Type: Medium Skirted (E26)
Light Distribution: Narrow SpotLight Appearance: 2700 to 2999K, Soft White
Item: Halogen Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR38Bulb Beam Angle: 10 Degrees
Bulb Primary Application: Narrow SpotCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR38, Base Type Medium Skirt (E26/50x39), 250 Watts, Average Bulb Life 4200 hr., 3600 Lumens, 120 Voltage, Max. Overall Length 5-5/16 In., Light Bulb Dia. 4-3/4 In., Bulb Finish Clear, Bulb Color Temp. 2880K, Bulb Beam Angle 10 Degrees , Bulb Designation Q250PAR/SP10, Shatter-Resistant No, Halogen, Narrow Spot, Meets 2012 Lighting Legislation Energy

Reviews