SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Sealed Beam Spotlight, PAR46, 25W

GE LIGHTING| Zoro #: G0751021| Mfr #: 25PAR46

$7.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesItem: Halogen Sealed Beam LampLight Distribution: Spot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751021 Mfr #: 25PAR46
Dimmable: YesItem: Halogen Sealed Beam Lamp
Light Distribution: SpotMax. Overall Bulb Length: 2-3/4"
Bulb Primary Application: Pin SpotBulb Base Type: Screw Terminals
Shatter-Resistant: NoBulb Designation: 25PAR46/SP
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Bulb Color Temp.: 3000KBulb Technology: Halogen
Lumens: 140Light Appearance: 3000 to 3999K, Warm White
Watts: 25Voltage: 6
Bulb Shape: PAR46Bulb Finish: Clear
Light Bulb Dia.: 5-3/4"Average Bulb Life: 1000 hr.
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Screw Terminals, 25 Watts, Average Bulb Life 1000 hr., 140 Lumens, 6 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 5-3/4 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 25PAR46/SP, Shatter-Resistant No, Pin Spot, Meets 2012 Lighting Legislation Energy

Reviews